INTERLOGIX | 60-639-95R
Indoor SAW PIR Motion Sensor, Passive Infrared, 2 AA Alkaline, 1.5 Volt DC

MFR PART #  60-639-95R
PART #  319227
Minimum 1 EACH
In Stock

Description

Designed for use with all Interlogix control panels, the Indoor SAW Passive Infrared (PIR) Motion Detection Sensor is a wireless, battery-powered device that provides outstanding performance. Well suited for both homes as well as small And mid-sized bu sinesses, the motion detector identifies the movement of a person within a specific area by sensing the infrared energy emitted from a body as it moves across the sensor’s field of view. When this motion is detected, the sensor transmits an alarm signa l to the control panel.

Features

  • Low-battery reporting indicates when batteries need replacing before they expire
  • Tamper switch
  • Fully supervised device sends signal every 64 min to the security panel to ensure uninterrupted performance
  • Two 1.5 Volt DC AA alkaline batteries
  • 3-4 year ttery life
  • Two sensitivity settings
  • 3 Min motion lockout to conserve battery life

Specifications:

Motion Sensor Pet Immune NO

Data Sheets

MANUAL