LAPP GROUP | 601007CY
Oil Resistant Flexible Control & Power Cable, Stationary, 10 AWG (82/.0117) 6 mm2, 7 conductor, Gray PVC Jacket, Unshielded, Tinned Copper Braid0.786" Outer Diameter, 6 Bend radius

MFR PART #  601007CY
PART #  2FL-1007O-S
Minimum 1 FEET
Call for Availability

Description

Extremely oil resistant (Oil Res I & II, Meets NFPA 79 2007 machinery wiring standard, Excellent industrial power and control cable, Very flexible and number coded for easy routing and terminating, Round jacket for optimal seal with a SKINTOP Strain Re lief, For Machinery: CNC machining centers, Grinding machines, Bottling equipment, Conveyors, Processing equipment, Assembly lines and Control panels

Features

  • Extremely oil resistant (Oil Res I & II)
  • Meets NFPA79 2007 machinery wiring standard
  • Excellent industrial power and control cable
  • Very flexible and number coded for easy routing and terminating
  • Round jacket for optimal seal with a SKINTOP Strain Reli
  • For Machinery: CNC machining centers, Grinding machines, Bottling equipment, Conveyors, Processing equipment, Assembly lines and Controlpanels

Specification Description

Conductor Type: Bare Copper
Insulation: PVC
Jacket: Gray PVC
Shield type: Unshielded, Tinned Copper Braid
Temperature range: -40C to +90C
Nominal voltage: 600 Volt
Approvals: UL, CSA, CE, RoHS, NFPA
RoHS: Y

Specifications:

Conductor Count 7 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 10 AWG
Conductor Type STRANDED
Earth/Ground Wires YES
Insulation Material PVC-POLYVINYL CHLORIDE
Jacket Material PVC-POLYVINYL CHLORIDE
Number of Ground Wires 1 WIRE
Product Type FLEX CONT
Screen/Shield SHIELDED
Screen/Shield Type BRAID
Standards CE
Voltage Range 600V
UNSPSC Code 26121603

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.