ORTRONICS | 60900017
Series II, 1 F Connector F/F, 75 ohm, 180 degree, (1 GHz performance), Fog White

MFR PART #  60900017
PART #  152896
Minimum 1 EACH
In Stock


Series II Module provides a single F connector coupler F/F in a one unit footprint. Connector is 75 ohm and rated for 1 GHz performance. Series II is a family of front removable snap-in modules that make moves, adds and changes easy and time saving. The rugged high strength construction of Series II makes it one of Ortronics most popular workstation choices


  • F Connector coupler F/F
  • Front removable
  • Rugged snap-in design

Specification Description

Depth Metric: 14.99 mm
Footprint: Serie II
Color: Fog White
Number of Ports: 1-port
Width Metric: 48.26 mm
Height USA: .92 in.Height Metric: 23.37 mm
F Conn Coax


Number of Ports 1
Termination F

Spec Sheet

Spec Sheet