LEVITON | 61110-RY6
eXtreme 6+ QuickPort Connector, Category 6, Yellow

MFR PART #  61110-RY6
PART #  262472
Minimum 1 Each
In Stock

Description

Leviton’s eXtreme 6+ Connector is designed to be used with all Leviton QuickPort compatible products. The connectors include Leviton’s patented "Retention Force Technology" (RFT) which promotes consistent performance over the life of the system. Includ es unique pair separation towers allowing for quicker and easier terminations. The connector is configured in a 180 degrees configuration such that the punch field is in the back, allowing for rear termination. Product Features.Color: Yellow; Product F eatures.Packaging: Single Pack 1/bag; Product Features.Category Rating: eXtreme CAT 6+

Features

  • Connector body is high-impact, fire-retardant plastic rated UL 94V-9
  • TIA/EIA channel performance limits total length of patching and equipment cords to 32 feet (10 meters) per TIA/EIA-568-B
  • 14 colors for color-coding or organization; available in six standard lengths

Specifications:

Category CATEGORY 6
Color YELLOW
Number of Ports 1
Termination 110
Wiring A/B UNIVERSAL
UNSPSC Code 39121444

Spec Sheet

Spec Sheet

Data Sheets

INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.