SARGENT AND GREENLEAF INC | 6126-142
Audit Lock, With Keypad and Extension

MFR PART #  6126-142
PART #  CS368014
Minimum 1 Each
In Stock

Features

  • The 6126 Audit Lock is Designed for Bolt Work Blocking Applications that Do Not Require Direct Attachment of the Lock Bolt to the Safe’s Bolt Work
  • Feature a Motor Driven Lock Bolt which Offers a High Level of Security by Eliminating the Threat of Vibra tion and Bouncing Attacks
  • Up to Thirty Users the Model Offer One Programmer Code, Three Manager Codes, Six Supervisor Codes, and Twenty User Codes
  • Multiple User, Dual Control, and Manager/Employee Modes Selectable and Changeable at any Time
  • 400 Event,Time and Date Stamped Audit Trail Managed by Easy to Use PC Based Software
  • To Download Audit Trail Data from the Lock, You will Need the Optional Audit Trail Software Kit
  • Incorporate a Penalty Time Feature to Prevent Opening by Entering Sequential or Random Codes Until a Valid Code is Found
  • Offer Time Delay up to 99 Minutes
  • Offer a Duress Capability, Allowing a Distress Signal to be Sent Through the Customer’s Central Alarm System in the Event of an Emergency
  • RoHS Compliant

Specifications:

Other PARTS, ACCESSORIES AND OTHER
Lock Type ELECTRONIC KEYPAD
Product Type SAFE LOCK
Sales Category SAFE LOCK
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.