KLEIN | 63016
Heavy-Duty Cable Shears

MFR PART #  63016
PART #  405637
Minimum 1 EACH
Call for Availability

Description

For professionals looking for a lifetime of dependability in a 100% US sourced and manufactured product, this pair of heavy duty cable shears by Klein Tools is backed by our lifetime guarantee of quality and reliability.

Features

  • Heavy-duty, tempered steel blades.
  • Blades grip cable and cut easily at center of jaws.
  • Lock keeps handles closed for easy storage.
  • Comfortable, plastic-coated handles for steady grip.
  • Hardened steel, precision cutting blades for long service life.
  • Unique triangular jaws cleanly cut cable without compression or frayed ends.
  • Lightweight tool perfect for overhead cutting.

Specification Description

Handle Color: Blue
Maximum Cable Cutting Capacity: up to 1/4" copper and mild steel strands, up to 3/16" aircraft cable
Overall Length: 7-1/2"
Weight (lbs.): 0.65

Specifications:

Drive / Blade NONE
Grade DUTY - HEAVY
Height / Depth NONE
Length NO LENGTH
Material STEEL
Product Type CUTTER - CABLE
Size / Capacity NONE
Width / Diameter NONE

Spec Sheet

Spec Sheet