KLEIN | 6334INS
Insulated Screwdriver, #1 Phillips Tip, 4-Inch

MFR PART #  6334INS
PART #  522028
Minimum 1 EACH
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Protect yourself when working near an energized source. Clearly marked with the official 1000-volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease.

Features

  • 1000V Rated for safety
  • Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools
  • Cushion-Grip handles for greater torque and comfort
  • Custom US-made tool steel
  • Made in the USA
  • This sku replaces 603-3-INS

Specification Description

Sub Brand: Journeyman
Type: Touchscreen
Special Features: Slim Fit for High Dexterity
Material: Fabric
Color: Black
Size: Extra Large
Gender: Unisex
Knuckle Strap Protection: No
Lined: No
Insulated: No
Heat Resistant: No
Reinforced Palm/Palm Pumb Patch: No
Machine Washable: No
Weight: 1.6 oz (45 g)

Specifications:

Material STEEL
Length 7.3/4
Product Type SCREWDRIVER - PHILLIPS / CROSSHEAD
Size / Capacity 4
UNSPSC Code 27111701

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.