COMMSCOPE | 6450 1 107-00 | 64501107-00
This is a Restricted Product

MFR PART #  6450 1 107-00  | 64501107-00
PART #  331521
Minimum 1 EACH
Call for Availability

Description

The 20-pair TrueNet termination block is designed to suit five incoming and five outgoing 4-pair Category 6A cables. Each IDC slot is color-coded to allow for accurate termination of each of the four pairs. The termination block utilizes a disconnect f eature making it ideal for Patch-by-Exception installations and can also be patched as a traditional cross-connect. The cable manager at the rear of the module ensures that cables are held in place securely without the need for Velcro ties.

Features

  • Transmission performance to ANSI/TIA-568-C.2
  • ISO/IEC 11801 ed. 2.1 extrapolated component
  • Color-coded for ease of termination
  • Each module will accommodate five four-pair UTP TrueNet cables
  • 45-degree silver-plated IDCs provide secure, reliable gas-tight connections
  • Blocks can be terminated with standard termination tool or with a 110 tool
  • 4-pair to 4-pair patch cords are available for Patch-by-Exception installations
  • 4-pair to RJ45 cords are available to interface with network and other equipment

Tech Info

Formally an ADC Krone part.

Specifications:

Category CATEGORY 6A
Color IVORY
Termination KRONE
UNSPSC Code 43223309

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.