COMMSCOPE | 6467 5 198-20
1-PORT MOD JACK KRONE 8W8P UTPUSOC CAT5E IP1 K610 SERIES WHITE

MFR PART #  6467 5 198-20
PART #  283452
Minimum 1 EACH
Usually ships between 3 and 7 business days

Description

The K610 Series jacks are an integral part of the TrueNet C5eT channel solution. This right-angle jack combines traditional style with high performance. The K610 jacks fit into modular faceplates, surface boxes or patch panels.

Features

  • Accepts either CommScope’s LSA-Plus or 110 tool for wire termination

Tech Info

Formally an ADC Krone part.

ANSI/TIA Category 5e compliant

Specifications:

Category CATEGORY 5E
Color WHITE
Number of Ports 1
Termination KRONE
Wiring USOC