ALPHA WIRE | 65818 SL001
Xtra-Guard-Performance-Cable, Xtra-Guard-Flex, 18 Conductor, 18 AWG, Unshielded, 600 V, PVC Jacket, PVC Insulation, 0.567 Jacket Diameter, 0.05 Jacket Thickness, 16/30 Stranding, Light-to-Moderate Flex Control

MFR PART #  65818 SL001
PART #  2FL-1818A
Available in 100 FEET increments
Minimum 100 FEET
In Stock

Applications

Alpha Wire Xtra-Guard Flex cables are long-lasting flexible cables designed to provide excellent performance in high-flex, high torsion, and continuous-flex applications, such as motion control and robotics.

Tech Info

CA Prop 65
CE
CSA AWM I_II A_B
CSA FT1
VDE 0472 Section 803 Oil Test
UL AWM 2587

Specifications:

Conductor Count 18 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 18 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material PVC-POLYVINYL CHLORIDE
Jacket Material PVC-POLYVINYL CHLORIDE
Product Type FLEX CONT
RoHS Compliant YES
Screen/Shield UNSHIELDED
Standards UL/CSA/CE
Voltage Range 600V

Spec Sheet

Spec Sheet