CHATSWORTH PRODUCTS INC (CPI) | 66363-503
6 Inch Deep Standard Rack; 35"W x 7’H x 6"D; Clear; 45 RMU; No. of Posts - 2; Top Angle

MFR PART #  66363-503
PART #  164550
Minimum 1 EACH
Call for Availability

Description

Features 6" deep upright mounting channels for MDF, IDF and other high capacity distribution frame applications. The additional rack depth provides extra room for high-density equipment and cable needs.

Specifications:

Color CLEAR
Height 7’
Material ALUMINUM
Mounting Width 35"
Rack Units 45U
Seismic Rating NO
Type TWO-POST

Spec Sheet

Spec Sheet