COMMSCOPE | 6644 1 224-04
4-PORT SURFACE MT UNLOADED ALL-FIT BLACK

MFR PART #  6644 1 224-04
PART #  195539
Minimum 1 EACH
Call for Availability

Description

These surface-mount boxes are low-profile multimedia units designed to accept the same jacks and connectors as CommScope’s standard faceplates, providing versatility in any location. Scored knockouts allow numerous cable and raceway access options of varying size.

Features

  • One blank paper label
  • One clear plastic label protector
  • Six reversible icon ID tabs labeled 1 to 6
  • Hook-and-loop fastener strips
  • 4-port includes one screw, 6-port includes two screws

Tech Info

Formally an ADC Krone part.

Specifications:

Color BLACK
Loaded NO
Mounting SURFACE MOUNT
Number of Ports 4