COMMSCOPE | 6653 1 585-24
Patch Panel, Cat 5e, 24-Port, Silk-Screened

MFR PART #  6653 1 585-24
PART #  254365
Minimum 1 EACH
In Stock

Description

The enhanced Patch Panels provide Category 5e performance in a high-density design with concise station and port labeling. Designed for mounting on standard 19 in. EIA racks or to hinged wall-mount brackets. Patch panels are available in 24- and 48-port sizes. Panels come with paper labels for station identification and ID tabs for individual ports, or silk-screened version.

Features

  • 8W8P
  • T568A/B universally wired
  • Rear wire management bar
  • Accepts either Commscope’s LSA-Plus or 110 tool for wire termination

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
Product Type Features.Product Type: Patch Panel
Configuration Features.Rack Units: 1
Dimensions.Height (mm [in]): 44.45 [1.750]
Configuration Features.Front Connector Interface: RJ45
Product Type Features.Footprint: Flat
Product Type Features.Number of Ports: 24
Other.Industry: Enterprise Network Solutions
Body Features.Mount Style: 19" Rack
Product Type Features.Product Category: 110Connect Patch Panel
Body Features.Rack Mounted: Yes
Product Type Features.Industry Application: TrueNet
Product Type Features.Performance Category: Cat 5e

Tech Info

Formally an ADC Krone part.

ANSI/TIA Category 5e compliant

Specifications:

Category CATEGORY 5E
Color BLACK
Number of Ports 24
Rack Units 1
Termination MOD-KRONE
Wiring A/B UNIVERSAL