COMMSCOPE | 6657 2 165-00
CABLE MGMT PANEL GRAY UNIVERSAL MOUNTING SYSTEM(UMS)FOR KRONE BLOCK SYST

MFR PART #  6657 2 165-00
PART #  172102
Minimum 1 EACH
In Stock

Description

CommScope’s Universal Mounting System is a simple, cost-effective platform for both wall and rack applications. It is compatible with Ultim8, 25-Pair Feed-Thru and Series 2 Blocks and UMS/Mini Patch Panels. The UMS simplifies installation by providing interlocking tabs which allow the installer to create both small and large distribution frames with no additional parts. Integral wire management for cable and jumpers is also provided. A typical installation holds 96 pairs using 12 Ultim8 Blocks and o ne Type 105 label holder.

Features

  • Versatility of one bracket for multiple applications
  • Built-in horizontal and vertical cable management
  • Manufactured from robust glass-filled nylon
  • Easier ordering for customers
  • Interlinking feet for unified fields and infinite pair-count possibilities
  • Safer no-sharp steel edges

Tech Info

Formally an ADC Krone part.

Specifications:

Cable Mgt Mounting NON-SPECIFIC
Color GREY
Type CABLE MANAGEMENT

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.