KLEIN | 68005
Can Wrench, 3/8" and 7/16" Hex Nut

MFR PART #  68005
PART #  329074
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

The Klein Tools Can Wrench delivers 2-in-1 versatility and performance with a drop-forged construction, made from steel alloy. This tool allows you to open telephone box fasteners with one end and tighten nuts on binding-post terminals with the other. Socket ends are color-coded for quick identification of socket sizes.

Features

  • Two tools in one saves space in your pouch
  • One end opens telephone box fasteners, the other end tightens nuts on binding-post terminals
  • The 7/16-Inch socket has a black finish and the 3/8-Inch socket has a silver finish
  • Sockets are 1-1/4-Inch (32 mm) eep to fit over long binding posts and are thin-walled for easy access into tight areas
  • Socket ends are color-coded for quick identification of socket sizes
  • Hex-socket design enables using a wrench to obtain extra torque
  • High-impact, break-resistant hndle for long and dependable service
  • Sockets are heat-treated, alloy steel

Specification Description

Overall Length: 4.125" (104.8 mm)
Material: Steel
Bit Diameter: 17/64" (6.7 mm)
Flute Length: 2.875" (73 mm)
Weight: 0.80 oz (22.7 g)

Specifications:

Drive / Blade NONE
Height / Depth NONE
Grade DUTY - GENERAL PURPOSE
Length NO LENGTH
Material STEEL
Product Type WRENCH - CAN
Size / Capacity NONE
Width / Diameter NONE
UNSPSC Code 27111700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.