SCHLAGE (ALLEGION BRAND) | 692-36-628-RD-RHR
Door Exit Touchbar, Right Hand Reverse, Black Pushpad with Red Letter, 12/24 Volt DC at 0.5 Ampere, DPDT Contact Switch, (8) 20 AWG Cable, Satin Aluminum, For 36" Door

MFR PART #  692-36-628-RD-RHR
PART #  CS324338
Minimum 1 Each
Call for Availability

Features

  • Heavy Duty Aluminum Extrusion with Powder Coat Cast Metal End Caps for Maximum Durability
  • Quick Installation Brackets/Universal Mounting System
  • Releases Electromagnetic or Electrified Locks when Bar is Depressed
  • Low Profile Provides Ample Clearance Though the Door
  • 1//4 Inch Movement of Bar Activates Immediate Release
  • Large Push to Exit Lettering Provides Obvious Exit Indication with Glow-in-the-Dark Option
  • For Aluminum, Hollow Metal and Wood Door

Specifications:

Finish US28 SATIN ANODIZED ALUMINUM
Function SWITCH ONLY
Input Voltage 12 OR 24V DC
Product Type SWITCHED PUSHBAR
Rail Length - Inches 36 INCHES
Sales Category ELECTRIC EXIT BAR
Stile Type NARROW STILE APPLICATION
Switches DOUBLE SWITCH
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.