
Description
This CAT 6A cable meets or exceeds all industry requirements including ANSI/TIA-568-C.2. The cable utilizes a proprietary core wrap which assures excellent alien crosstalk performance. This cable fully complies with UL 444 requirements for an unshielde d twisted pair product.
Applications
10BASE-T through 10GBASE-T Ethernet
Power over Ethernet (PoE) - IEEE 802.3bt Type 1 to 4
ATM and token ring
Backward compatible to legacy protocols and applications
HDBaseT Class A and B Features Bene
UL Certified Environmental Product Declaration (EPD)
Contributes toward 1 LEED credit under the Material and Resources credit (MRc)
Health Product Declaration (HPD)
Contributes toward 1 LEED credit under the MRc
Multi-Attribute Certificat by GreenCircle Certified, LLC
Offers an overview of the sustainability of a product, its packaging and manufacturing
Guaranteed 3 dB AXT margin
Guaranteed AXT performance in virtually any installation environment
UL Verified CAT 6A
Assureonsistent, worry-free performance
Tested to 650 MHz
Assures ample bandwidth headroom
Nominal 0.275 (CMR) inch diameter
Higher cable density, smaller bend radius and lowers installation costs
Non-conductive core wrap
Provides substantialore AXT protection without grounding or bonding
CableID alpha numeric code printed every 2 feet
Allows both ends of a cable run to be easily identifiable without the need to separately label or tone the cable
QuickCount marking system in feet an meters
Provides remaining length of cable on reel
ColorTip circuit identification system
Easily identifiable conductor mates even in low-light environments
Applications
10BASE-T through 10GBASE-T Ethernet
Power over Ethernet (PoE) - IEEE 802.3bt Type 1 to 4
ATM and token ring
Backward compatible to legacy protocols and applications
HDBaseT Class A and B Features Benefits
UL Certified Environmental Product Declarati(EPD)
Contributes toward 1 LEED credit under the Material and Resources credit (MRc)
Health Product Declaration (HPD)
Contributes toward 1 LEED credit under the MRc
Multi-Attribute Certification by GreenCircle Certified, LLC
Offers an overview of thustainability of a product, its packaging and manufacturing
Guaranteed 3 dB AXT margin
Guaranteed AXT performance in virtually any installation environment
UL Verified CAT 6A
Assures consistent, worry-free performance
Tested to 650 MHz
Assures amplndwidth headroom
Nominal 0.275 (CMR) inch diameter
Higher cable density, smaller bend radius and lowers installation costs
Non-conductive core wrap
Provides substantially more AXT protection without grounding or bonding
CableID alpha numeric code pred every 2 feet
Allows both ends of a cable run to be easily identifiable without the need to separately label or tone the cable
QuickCount marking system in feet and meters
Provides remaining length of cable on reel
ColorTip circuit identification stem
Easily identifiable conductor mates even in low-light environments
Specifications:
Category | CATEGORY 6A |
---|---|
Conductor Size | 23 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | SOLID |
Conductor/Pair Count | 4 PAIR |
Fire Rating | RISER |
Shielded | U/UTP - UNSHIELDED TWISTED PAIR |
Jacket Color | BLUE |
Type | DATA |
UNSPSC Code | 26121609 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.