LEVITON | 6D460-15R
Patchcord C6 UTP 15’ Red

MFR PART #  6D460-15R
PART #  MM15-LVT6SL-03
Minimum 1 Each
In Stock

Features

  • Improved plug access in tight spaces
  • Snagless plug design with integrated strain-relief boot
  • Stranded conductor for longer flex-life
  • T568B wiring to function in either T568A or T568B applications
  • Channel performance verified by third-party testing in 4-connector, 100-meter channel
  • All patch cords are backwards compatible with earlier ANSI/TIA category ratings
  • Patch cords shall be 24-gauge stranded conductor with an 8-position modular plug on each end
  • Cords shall include a narrow-profile boot that allows for easy cord removal without snagging
  • Patch cord plug shall be clear and contacts shall have industry-standard, ANSI/TIA-1096-A compliant 50 micro-inch of gold plating
  • A narrow profile to support traditional and high-density panels and switches
  • The snagless plug design makes the patch cords an excellent choice in environments where moves, adds, and changes are frequent

Specifications:

Category CATEGORY 6
Color RED
Connector Type PLUG MODULES TO JACK MODULES
Lengths 15 FT. | 4.57 M
Shielded S/UTP - SCREENED/UNSHIELDED TWISTED PAIR
Type PATCH CORDS
UNSPSC Code 26121666

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.