LEVITON | 6Z460-GY2
eXtreme Category 6 LSZH UTP Patch Cord, Stranded, Grey Jacket, 2 Meters
Description
Low Smoke Zero Halogen CAT 6 Patch Cords are for use in patching environments with poor air circulation where personnel and equipment may be exposed to corrosive gases and fumes during combustion. The cable jacket for these cords is designed to minimiz e the release of halogen gases and toxicants into the air, reducing the potential of hazardous contact in occupied spaces.
Patch cords shall provide CAT 6 performance for cross connecting in CAT 6 systems comprising of equipment, cable, and appropriate connectors. The patch cords shall use 24-gauge stranded UTP conductors with a standard 8 position modular plug and strain relief boot on each end. The cords shall be available in 1-, 2-, 3-, and 5-meter lengths. Product shall be manufactured to meet performance and assembly requirements per ANSI/TIA-568-C.2. Product shall meet ANSI/TIA-1096-A requirements.
Specifications:
Category | CATEGORY 6 |
Color | GREY |
Connector Type | RJ45 TO RJ45 |
Lengths | 2 M | 6.56 FT. |
Shielded | U/UTP - UNSHIELDED TWISTED PAIR |
Type | PATCH CORDS |
UNSPSC Code | 26121666 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.