3M | 7000006100 | 7620-T-95
Cold Shrink QT-III Silicone Rubber Termination Kit 7620-T-95, Tape, Wire And UniShield, 5-8.7 kV, 0.32-0.59" (8,1-15,0 mm) Cable Insulation O.D., 3 Termination/kit

MFR PART #  7000006100  | 7620-T-95
PART #  193226
Minimum 1 Box
In Stock

Description

3M Cold Shrink Silicone Rubber Termination Kit QT-III 7620-T and 7690-T Series contain one-piece, non-skirted, silicone rubber terminations, qualified as IEEE Standard 48-1990 Class 1 for indoor and weather-protected applications.
The termination assem blies consist of a tubular insulator, high dielectric constant (Hi-K) stress control tube*, conformable Hi-K stress controlling compound and built-in silicone top seal. The insulator is made of a new dark gray silicone rubber with advanced tracking res istant and hydrophobic properties.
*7620-T and 7621-T designed and assembled with stress controlling compound only.
The complete assembly is pre-stretched and loaded onto a removable core. The disposable core can be recycled. The kits are designed for terminating solid dielectric shielded power cable rated 5 through 35 kV, with tape shield, wire shield and UniShield constructions.

Applications

Designed for:
5, 8.7, 15 and 25/28 and 35 kV voltage classes
Tape shielded, wire shielded and UniShield cables
Solid dielectric insulations, such as polyethylene, XLP and EPR
Contaminated and non-contaminated indoor (weather-protected) locations
Free-hanging or bracket-mounting arrangements
Upright or inverted installations
Switchgear, transformer, motor lead, bus and similar connections.
These terminations can be filed-tested by using normal cable testing procedures (reference: ANSI/IEEE Standard 400 "Guide for Making High-Direct-Voltage Tests on Power Cable systems in the Field").

Features

  • Conforms to the IEEE Standard 48-1990 Class 1 requirements for 5, 8.7, 15 25/28 and 35 kV terminations
  • One-piece versatile design, allowing quick installation and accommodating a wide range of cable sizes
  • Cold Shrink delivery system for easy installation: simply place termination over prepared cable and unwind core to shrink into place (no force fit required).
  • Hi-K stress control: specially formulated high dielectric constant material minimizes surfaces stress by more uniformly distributing the electrical field over the entire surface of the insulator
  • Compact design provides for easier installation in restricted spaces
  • Silicone rubber insulators, EPDM stress control tubes, stress controlling compound and silicone sealing compound are compatible with all common solid dielectric insulations, such as polyethylene (PE), cross-linked polyethylene (XLPE) and ethylene propylene rubber (EPR)

Specification Description

Agency Approvals: IEEE
Breakout Boot: No
Cable Insulation Outside Diameter Range (metric): 8.1-15.0 mm
China RoHS - Below MCV: Undetermined
Conductor Sizes: 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG
Indoor/Outdoor: Indoor
Installed Length (metric): 21.59 cm
Insulation Rejacketing: No
Product Family: QT-III
Shielding Type: Tape, Wire, Unishield
Voltage: 5 kV, 8.7 kV
BIL: 95 kV
Cable Insulation Outside Diameter Range: 0.32-0.59 in
Cable Type: Compact/Solid, Stranded
Conductor Size Unit: AWG
EU RoHS Compliant: Undetermined
Installed Length: 8.50 in
Insulation Level: 100%, 133%
Number of Skirts: 0
Product Series: 7620-T-95
Termination Type: Single Termination

Specifications:

Conductor Size 1/0
Heat Shrink/Cold Shrink COLD SHRINK
Termination/Splice TERMINATION
Indoor/Outdoor INDOOR
Voltage 5KV-15KV
UNSPSC Code 39121400

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.