3M | 7000132746 | UF1
Heat Shrink Splice Kit, Non-Shielded, 600 V, 14 to 8 AWG Conductor, 1.8" Connector Length
Description
The UF Splice Kit consists of a connector-insulation assembly and a heat shrink tube. The connector assembly contains four cylindrical set screw connectors separated by a piece of vinyl insulation. The heat shrink tube is a heavy-wall, adhesive-lined t ube. Underground Feeder (UF)-B cables are flat, and typically have three solid conductors without ground or two solid conductors with a ground. They range in size from 8 AWG to 14 AWG. The most common UF cable size is 10-14 AWG. The 3M UF Splice Kit is offered in two versions: UF1 Standard Kit includes a 1.8" length terminal connector and an 8" length of heavy-wall, adhesive-lined heat shrink tube. UF2 Stretcher Kit has an 11.7 inch terminal connector and a 20 inch length of heavy-wall, adhesive-lin ed heat shrink tube. The Standard Kit is used in most of the applications. The Stretcher Kit is used in situations where a 7-10 inch section of the cable has been damaged or destroyed. It eliminates two connectors and a short piece of cable during repa ir.
Features
- Moisture-Proof Electrical Connection for Type UF-B Underground Feeder
- Designed for Use with Non-Shielded Cables
- Heavy-Wall Tubing for High Level of Moisture Protection
- 4 Cylindrical Set Screw Connectors Separated by a Piece of Vinyl Insulation
- Includ One 1.8 Inch Terminal Connector, One 8 Inch Heavy-Wall and 1 Adhesive-Lined Heat Shrink Tube
- Operating Temperature -67 to 230 Deg F
Specifications:
Heat Shrink/Cold Shrink | HEAT SHRINK |
---|---|
Indoor/Outdoor | INDOOR |
Termination/Splice | SPLICE |
Voltage | 600V |
UNSPSC Code | 39121400 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.