KLEIN | 701-S
Dual-Purpose Hacksaw - Golden Tri-Cut 3-in-1 Blade

MFR PART #  701-S
PART #  496734
Minimum 1 EACH
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

From Klein Tools, the Dual-Purpose Hacksaw converts quickly to 90 deg or 45 deg for standard or flush-cut applications. The pivot-lock adjusts the blade tension for straighter cuts and longer blade life. The dual-purpose hacksaw features an aluminum finge

Features

  • Blade has three teeth sizes
  • Pivot-lock adjusts blade tension for straighter cuts and longer blade life
  • Set screw allows for storage of extra blades and secures blade for "jab" sawing
  • Blade converts quickly to 90 deg or 45 deg for standard or flush-cut applications

Specification Description

Blade Length: 12 in
Overall Length: 16 in
Weight: 1.45 lbs

Specifications:

Length 16.00
Product Type SAW - HACKSAW
UNSPSC Code 27111508

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.