FIRETIDE | 7010
HOTPORT 7010, INDOOR WIRELESS MESH NODE, TRI BAND SPECTRUM 2.4/4.9/5 GHZ, 400MW

MFR PART #  7010
PART #  424454
Minimum 1 EACH
In Stock

Description

HotPort 7100, Indoor MIMO-802.11n capable, Dual Radio, Tri Band Spectrum 2.4 GHz/4.9 GHz/5 GHz, 400 mW, Wireless Mesh Node. Includes Power Supply Desktop Brick 12 V DC, 2 meter North America AC power cable, six dual band 2.4 GHz and 5 GHz 3 dBi antenna s, documentation CD and hardware installation guide. Only single radio enabled. Second radio enabling requires purchase of SW-7000-RADIO-1. 11n-MIMO functionality requires purchase of SW-7000-MIMO license

Applications

Infrastructure mesh technology from Firetide provides municipal, industrial and enterprise users with the bandwidth needed to expand the reach of their existing networks, while adding a variety of fixed and mobile applications: city-wide video surveillance, traffic management and intelligent transportation systems, Wi-Fi access for mobile city workers and wireless broadband for underserved areas. Convenient Upgrade Paths

Features

  • Indoor MIMO-802.11n capable,
  • Wireless Mesh Node.
  • Includes Power Supply Desktop Brick 12 V DC,
  • 2 meter North America AC power cable,
  • six dual band 2.4 GHz and 5 GHz 3 dBi antennas,
  • documentation CD and hardware installation guide. single radio enabled. Second radio enabling requires purchase of SW-7000-RADIO-1. 11n-MIMO functionality requires purchase of SW-7000-MIMO license

Specifications:

Device NODES
Technology MESH
UNSPSC Code 43172729

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.