SCHLAGE | 701RD
Red button

MFR PART #  701RD
PART #  244007
Minimum 1 EACH
Call for Availability

Description

700 Series General Purpose Pushbuttons are only available in a momentary SPDT configuration.

Must be a reseller to purchase this product

Features

  • Medium-duty push button
  • Momentary
  • Single gang
  • Stainless steel
  • Entry level

Specifications:

Amp Rating 5
Button Color RED
Product Type PUSHBUTTON
Sales Category ELECTRIC PUSHBUTTON SWITCH
Button Size 7/8" DIAMETER
Circuit State NORMALLY CLOSED
Faceplate Size APPROX. 2-3/4" X 4-1/2"
Finish US26 BRIGHT CHROME
Mounting FLUSH MOUNT
Switch State MOMENTARY
Switch Type SINGLE-POLE, DOUBLE-THROW
UNSPSC Code 46171500

Spec Sheet

Spec Sheet