PRYSMIAN GROUP | 7056898.99
22-1/P Solid Tin Plated Copper SRPVC-PE/PVC& FRPVC Jacket IND Braid Shield with DW TYPE CM White/Blue

MFR PART #  7056898.99
PART #  N-000122WJZ
Minimum 100 Feet
Call for Availability

Description

Central Office Cables, 100 Ohm Individually Braided Shielded Twisted Pair Cable, Terminating Cable for Digital Transmission, Spec. 4162, Type CMR/CM

Features

  • Applications:
  • T1/DS1
  • Suitable for use in terminating high- frequency lines to carrier equipment in central offices

Specification Description

Conductors: 22 AWG solid tinned annealed copper
Insulation: High-density polyethylene with a layer of flame-retardant PVC overall; Primary insulation, nominal O.D. = 0.051"; Secondary insulation, nominal O.D. = 0.072"
Drain Wire: 22 AWG solid tinned annealed copper
Shield: 34 AWG tinned copper braid 90% coverage
Pair Jacket: Flame-retardant PVC jacket over each braid shielded twisted pair
Color Code: Pair jackets are color-coded by use of jacket printing
Marking or printing will correspond with the colors of the insulated pairs (e.g., white/blue printed on the pair jacket indicates the insulation colors of the pairs enclosed)
Jacket: Flame-retardant PVC; Sequential footage markings

Tech Info

Compliances
1 pair: NEC/CEC Type CM (UL 1685-2000)
2 pair through 12 pair: NEC/CEC Type CMR (UL 1666)
UL 444
RoHS Compliant Directive 2002/95/EC

Specifications:

Gauge 22
Number of Pairs 2-25 PAIRS
Shield YES
UNSPSC Code 26121600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.