GENERAL CABLE | 7131823
23-4P UTP-CMP Solid Bare Copper Category 6A FEP/FRPVC Green Jacket Reel GenSpeed 10,000

MFR PART #  7131823
PART #  CMP-00423GEN-10G-04
Available in 1000 FEET increments
Minimum 1000 FEET
Call for Availability

Description

GenSpeed 10,000 Category 6a Cable, Signal Strength and Power

Features

  • Features: And Benefits
  • Extensive design development conducted to find the perfect blend of product performance and consistent manufacturability
  • Innovative T-Top cross-web provides superior internal electrical characteristics by locking the pairs into a systematic orientation within the cable
  • Superior flame and smoke characteristics achieved through innovative design and careful selection of materials with certified suppliers
  • TRU-Mark print legend contains footage markings from 1000 to 0
  • AirEs jacket provides superior flexibility and maximum separation of pairs from cable to cable for consistent PSANEXTand PSAACRF performance
  • Made in U.S.A.
  • Applications:
  • IEEE 802.3: 10G BASE-T, 100 BASE-T
  • 100 BASE-TX, 10 BASE-T, 1000 BASE-TX
  • ANSI/TIA/EIA-854: 1000 BASE-TX
  • 155 Mb/s ATM
  • ANSI X3.263: 100 Mb/s
  • IEEE 802.3af for PoE
  • IEEE 802.3at for PoE Plus

Specification Description

Conductors: 23 AWG solid bare annealed copper
Insulation: Non-Plenum: Polyolefin; Plenum: Fluoropolymer
Color Code: Pair 1: Blue-White; Pair 2: Orange-White; Pair 3: Green-White; Pair 4: Brown-White
Separator: T-Top cross-web
Jacket: Non-Plenum: Flame-Retardant PVC; Plenum: Low-Smoke, Flame-Retardant PVC

Tech Info

Standard Compliances
ANSI/TIA 568-C.2
NEC/CEC Type CMR (UL 1666) for Non-Plenum
NEC/CEC Type CMP (NFPA 262) for Plenum
RoHS Compliant Directive 2002/95/EC
UL 444

Specifications:

Category CATEGORY 6A
Conductor Size 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 4 PAIR
Fire Rating PLENUM
Jacket Color GREEN
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type DATA

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.