GENERAL CABLE | 7133786
GenSPEED 10,000 Cat 6A Cable, CMR, U/FTP, Blue

MFR PART #  7133786
PART #  CM-00423GEN-10GS-06
Available in 10000 FEET increments
Minimum 10000 FEET
Call for Availability

Description

GenSpeed 10,000 Category 6a U/FTP (STP) Cable, A Shielded 10 Gig Option for Peace of Mind

Features

  • Features: And Benefits
  • Shielded design allowing for maximum pair separation, increasing key electrical performance parameters
  • Individual pair shielding for EMI protection
  • Typical positive PSACR beyond 500 MHz for increased available bandwidth
  • TRU-Mark print legend contains footage markings from 1000’ to 0’
  • Made in U.S.A.
  • Applications:
  • IEEE 802.3an: 10G BASE-T (10 Gigabit Ethernet)
  • 1000 BASE-TX (Gigabit Ethernet)
  • 2.4/1.2 Gb/s ATM
  • IEEE 802.3af for PoE
  • IEEE 802.3at for PoE Plus

Specification Description

Conductors: 23 AWG solid bare annealed copper
Insulation: Non-Plenum: Foamed HDPE; Plenum: Foamed Fluoropolymer
Color Code: Pair 1: Blue-White; Pair 2: Orange-White; Pair 3: Green-White; Pair 4: Brown-White
Shield: Each pair is individually shielded with an aluminum foil 24 AWG drain wire
Jacket: Non-Plenum: Flame-Retardant PVC; Plenum: Low-Smoke, Flame-Retardant PVC

Tech Info

Standard Compliances
ANSI/TIA 568-C.2
ISO/IEC 11801 Ed. 2.0 (Class E)
ICEA S-102-700 (Category 6)
NEC/CEC Type CMR (UL 1666) for Non-Plenum
NEC/CEC Type CMP (NFPA 262) for Plenum
RoHS Compliant Directive 2002/95/EC
UL 444

Specifications:

Category CATEGORY 6A
Conductor Size 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 4 PAIR
Fire Rating RISER
Jacket Color BLUE
Shielded U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Type DATA

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.