GENERAL CABLE | 7133932
23-4P UTP-CMR Solid Bare Copper Category 6E PO/FRPVC Yellow Jacket RNB GenSpeed 6500 Premium

MFR PART #  7133932
PART #  CM-00423GEN-E6RB-05
Available in 1000 FEET increments
Minimum 1000 FEET
Call for Availability

Description

GenSpeed 6500 Premium Category 6 Cable, Signal Strength and Power

Features

  • Features: And Benefits
  • Designed and engineered with precision balance to offer ultimate headroom
  • High-end optimized performance to support the most bandwidth-intense applications
  • New and improved separator construction allowing for more
  • pair separation
  • Performance guaranteed to 350 MHz
  • TRU-Mark print legend contains footage markings from 1000’ to 0’
  • Third-party verified for guaranteed performance
  • Made in U.S.A.
  • Applications:
  • IEEE 802.3: 1000 BASE-T (Gigabit Ethernet), 100 BASE-TX, 10 BASE-T
  • ANSI/TIA/EIA 854: 1000 BASE-TX
  • 155 Mp/s, 1.2 Gb/s ATM
  • ANSI X3.263: 100 Mb/s
  • IEEE 802.3af DTE Power (PoE)
  • IEEE 802.3at for PoE Plus
  • Digital Video
  • Broadband and Baseband Analog Video

Specification Description

Conductors: 23 AWG solid bare annealed copper
Insulation: Non-Plenum: Polyolefin; Plenum: Fluoropolymer
Color Code: Pair 1: Blue-White/Blue; Pair 2: Orange-White/Orange; Pair 3: Green-White/Green; Pair 4: Brown-White/Brown
Separator: Cross-web
Rip Cord: Applied longitudinally under jacket
Jacket: Non-Plenum: Flame-Retardant PVC; Plenum: Low-Smoke, Flame-Retardant PVC

Tech Info

Standard Compliances
ANSI/TIA 568-C.2
ANSI/TIA 862 (Building Automation)
ISO/IEC 11801 Ed. 2.0 (Class E)
ICEA S-102-700 (Category 6)
NEC/CEC Type CMR (UL 1666) for Non-Plenum
NEC/CEC Type CMP (NFPA 262) for Plenum
RoHS Compliant Directive 2002/95/EC
UL 4

Specifications:

Category CATEGORY 6
Conductor Size 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 4 PAIR
Fire Rating PLENUM
Jacket Color YELLOW
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type DATA

Spec Sheet

Spec Sheet