GENERAL CABLE | 7136100
GenSPEED 6 Cat 6 Cable, Enhanced Outdoor Performance, U/UTP, Black

MFR PART #  7136100
PART #  CM-00423GEN-C6-02
Available in 1000 FEET increments
Minimum 1000 FEET
In Stock

Description

GenSpeed 6 Category 6 Outside Plant Cable, Enhanced Outdoor Performance

Features

  • Features: And Benefits
  • Innovative cross-web design allowing for maximum pair separation, increasing key electrical performance parameters
  • Gel-filled construction to prevent moisture migration in underground and wet applications
  • Wide temperature range for extreme weather environments
  • TRU-Mark print legend contains footage markings from 1000’ to 0’
  • Made in U.S.A.
  • Applications:
  • Data transmission rates up to 2.4 Gb/s
  • 1000 BASE-T (Gigabit Ethernet)
  • 100/10 BASE-T (IEEE 802.3)
  • 52/155 Mbps ATM
  • Duct and conduit installations
  • Not to be used aerially or direct buried

Specification Description

Conductors: 23 AWG solid bare annealed copper
Insulation: Polyolefin
Color Code: Pair 1: Blue-White/Blue; Pair 2: Orange-White/Orange; Pair 3: Green-White/Green; Pair 4: Brown-White/Brown
Separator: Cross-web
Flooding Compound: Waterproof gel
Jacket: UV- and Abrasion-Resistant Polyethylenes

Tech Info

Standard Compliances
ANSI/TIA 568-C.2
ISO 11801 (Category 6)
ICEA S-102-700 (Category 6)
Telcordia (Bellcore) Specification GR-421-CORE Water Penetration Requirement
RoHS Compliant Directive 2002/95/EC

Specifications:

Category CATEGORY 6
Conductor Size 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 4 PAIR
Fire Rating RISER
Jacket Color BLACK
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type DATA
UNSPSC Code 26121609

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.