
COMMSCOPE SYSTIMAX SOLUTIONS | 760107078 | 1091B SLT C6A 4/23 U/UTP W1000
GigaSPEED X10D 1091B ETL Verified Category 6A U/UTP Cable, Slate Jacket, 4 Pair Count, 1000 FT (305 m) Length, WE TOTE box
Description
The SYSTIMAX 360 GigaSPEED X10D 91B series U/UTP cable has been redesigned with a smaller diameter, making it the smallest Category 6A cable on the market today. Using SYSTIMAX’s innovative Optimized Material Technology (OMT) platform, not only reduces the cable’s core, but optimizes transmission performance, giving network managers increased rack space and airflow without succumbing to alien crosstalk.
The GigaSPEED X10D U/UTP 91B series cables have been optimized with the GigaSPEED X10D connectors and cords to minimize internal channel crosstalk, and also crosstalk between channels in close proximity. The 91B series cables incorporate a round smooth shape that speeds the handling and termination process. The cables have been designed to withstand an aggressive 6 around 1 channel test that CommScope Labs believes to be the most challenging test configuration. This is a PowerSUM computation of the alien crosstalk noise from 24 pairs of 6 channels surrounding a single 4-pair channel. The 91B series cables have been specified out to 550 MHz to support high bandwidth applications operating at 10 Gb/s. The 91B series cable is offered in plenum, non-plenum and low smoke zero halogen (LSZH) versions.
Features
- OMT platform reduces cable diameter while optimizing transmission performance
- Can support network line speeds up to 10 gigabits per second
- Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED X10D channel
Specification Description
U/UTP Cable
Jacket Material: PVC
Conductor Material: Bare Copper
Insulation Material: Polyolefin
Separator Material: Polyolefin
Cable Length: 305 m (1000 ft)
Diameter Over Jacket: 0.285 Inch (7.239 mm)
Jacket Thickness: 0.051 Inch (1.295 mm)
Characteristic Impedance: 100 Ohm
Characteristic Impedance Tolerance: +/-15 Ohm
DC Resistance Unbalance: 4% Maximum
DC Resistance: 7.61 Ohm/100 m Maximum
Mutual Capacitance: 6 nF/100 m At 1 kHz
Nominal Velocity Of Propagation: 65%
Operating Frequency: 550 MHz Maximum
Operating Voltage: 80 Volt Maximum
Dielectric Strength: 1500 Volt AC, 2500 Volt DC (Minimum)
Environmental Space: Non-Plenum
Installation Temperature: 32 to 140 deg F (0 to 60 deg C)
Operating Temperature: -4 to 140 deg F (-20 to 60 deg C)
Temperature Rating: 167 deg F (75 deg C) (UL)
Pair Quantity: 4
Cable Component Type: Horizontal
Jacket Color: Slate
Conductor Gauge: 23 AWG (Singles)
Conductor Type: Solid (Singles)
Conductor Quantity: 8
Separator Type: Isolator
Pulling Tension: 25 lb (11 kg) Maximum
Specifications:
Category | CATEGORY 6A |
---|---|
Conductor Size | 23 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | SOLID |
Conductor/Pair Count | 4 PAIR |
Fire Rating | RISER |
Jacket Color | GREY |
Shielded | U/UTP - UNSHIELDED TWISTED PAIR |
Type | DATA |
UNSPSC Code | 26121609 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.