BELDEN | 7796A B591000
Coax - RG-59/U 5 20 AWG PE/GIFHDPE SH FRPVC PVC Black, Matte

MFR PART #  7796A B591000
PART #  B7796A
Call for Availability

Description

RG-59/U type, 20 AWG solid .032" bare copper conductors, gas-injected foam HDPE insulation, Duofoil + tinned copper braid shield (95% coverage), overall PVC jacket.

Specifications:

Coax Construction COAXIAL
Coax Type MINI 75 OHM SINGLES & BUNDLES
Conductor Material BARE COPPER
Conductor Type SOLID CONDUCTOR
Dielectric Material HDPE-HI-DENSITY POLYETHYLENE
Fire Rating RISER
Flooded NO NOT FLOODED OVER BRAID
Impedance 75 OHM NOMINAL IMPEDANCE
Jacket Material PVC-POLYVINYLCHLORIDE, PVC-1
Outdoor YES IS OUTDOOR GRADE MATERIAL
Screen/Shield Type BOTH, BRAID OVER FOIL

Spec Sheet

Spec Sheet