FLIR | 78502-0201
Advanced Camera w/MSX 384 288 Res./30Hz w/24 Lens

MFR PART #  78502-0201
PART #  918642
Minimum 1 Each
Call for Availability

Description

The FLIR E85 provides a safe, non-invasive and effective method for finding and diagnosing potential electrical, mechanical and industrial problems. Layered infrared (IR) and digital images give you exceptional insight into the unknown and unseen, all without teardowns, shutdowns or other disturbances. Using FLIR’s patented MSX Technology, the FLIR E85 extracts important visual details from the built-in digital camera and overlays them on top of the 384x288 pixel thermal image to create a high-resol ution radiometric image in real-time. Use FLIR’s Wi-Fi App to connect your E85 camera to any smartphone or tablet to import your radiometric JPEGs, stream video to co-workers and customers, create reports, add and edit text and voice comments and so mu ch more. The FLIR E85 has a thermal range of -4 to 2192 Degrees Fahrenheit, which allows you to spot even the subtlest temperature patterns and details. Featuring Laser pointer, 4X Continuous zoom, Image annotation (voice), Centerspot, Hot Spot, Cold S pot, Color Alarm and Auto-Max/Min Marker Measurements. This Advanced Thermal Camera comes with a Lithium Ion rechargeable battery, battery charger, hand strap, hard transport case, IR lens, 8GB SD Card, USB cables and adaptor, wrist strap and User manu al.

Specifications:

Type OTHER METERS
UNSPSC Code 41113600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.