CORNING | 787802GD120003M
Reverse Polarity Uniboot Duplex Jumper, Standard LCU Uniboot SM / Standard LCU Uniboot SM, SMF Ultra, 2F, DFX 250 Riser, Standard Yellow Jacket 3 Meters

MFR PART #  787802GD120003M
PART #  415791
Minimum 1 EACH
In Stock

Description

EDGE Reverse Polarity Uniboot Duplex Jumpers allow for the quick and easy conversion from a TIA-568 A-B polarity to a TIA-568 A-A polarity without exposing the fibers or needing any tools. This jumper comes with a straight-through polarity from the fac tory, but you can convert it to a flipped jumper. This uniboot design allows one cable to carry both fibers, reducing the jumper bulk when routing.

Applications

Data Center, Vertical Riser, General Building Applications

Features

  • Slim Round 2-Fiber Interconnect Cable
  • Uniboot Style Duplex Connector
  • Improved Handling in High-Density Application
  • Low-Loss Connectivity Enables System Design Flexibility
  • Designed to withstand Tight Bends and Challenging Cable Route

Specification Description

Cable Assembly Type: Two Fiber
Cable Type: Interconnect
Fiber Category: Bend-Improved SM (OS2)
Flame Rating: Riser (OFNR)
Fiber Count (cable): 2
Outer Jacket Color: Yellow
Boot Color (Conn A): Blue
Connector Type (Conn A): LC Uniboot
Ferrule Material (Conn A): Ceramic
Housing Color (Conn A): Blue
Housing Material (Conn A): Composite
Boot Color (Conn B): Blue
Connector Type (Conn B): LC Uniboot
Ferrule Material (Conn B): Ceramic
Housing Color (Conn B): Blue
Housing Material (Conn B): Composite
Nominal Outer Diameter (Metric-mm): 2 mm
Nominal Outer Diameter (US): 0.08 in
Minimum Leg Bend Radius: 10 mm
Polish (Conn A): UPC
Polish (Conn B): UPC

Tech Info

Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

Connector Type LC - LC
Fiber Type OS2
Length 3 M | 9.84 FT.
Number of Fibers 2 FIBER
Type PATCH CORDS
UNSPSC Code 26121650

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.