BELDEN | 7893A Z4B1000
Multi-Conductor - Multi-Pair Cable 16 26 AWG FHDPE FSPR PVC FS PVC VIO Z4B

MFR PART #  7893A Z4B1000
PART #  B7893A
Minimum 100 FEET
Call for Availability

Description

26 AWG stranded tinned copper conductor, Datalene insulation, pairs individually shielded with bonded Beldfoil with a drain wire and have numbered and color-coded PVC jackets, overall Beldfoil shield/drain wire + overall PVC jacket with nylon rip cord

Specifications:

Conductor Count 16 PAIRS
Conductor Material TINNED COPPER
Conductor Size 26 AWG (AMERICAN WIRE GAUGE)
Conductor Type STRANDED CONDUCTOR
Fire Rating GENERAL PURPOSE
Insulation Material FHDPE-FOAMED HIGH-DENSITY POLYETHYLENE
Jacket Material PVC-POLYVINYL CHLORIDE
NEC Rating UL LISTED ART 800
Screen/Shield Type FOIL SHIELDED - ALUM/MYLAR
Screen/Shield YES
Shield Construction OVERALL SHIELD & DRAIN

Spec Sheet

Spec Sheet