BEST ACCESS SOLUTIONS | 7KC-3-0-L-15-D-S3-626
Cylinder Lock and Lever Set, Privacy Lock, Contour/Angle Return Lever, ANSI Strike, Keyless Solid Brass Core, 2-3/4" Backset, 3-1/2" Trim, Satin Chrome Plated

MFR PART #  7KC-3-0-L-15-D-S3-626
PART #  CS511824
Minimum 1 EACH
In Stock

Features

  • This Medium Duty Cylindrical Lock Fits a Standard Door Prep
  • Cylindrical Chassis to Fit Common Door Preparation
  • Through-Bolt Mounting Studs Increase Torque Resistance
  • Quick Rekeying with Best Interchangeable Core
  • No Exposed Keeper Hole on Keyed Leversor Increased Security
  • Hub Torque Spring Provides Extra Resistance to Lever Sag
  • Snap-On Inside Rose
  • Keyed Lever is Removable Only after Removal of Core
  • Internal Steel Mechanisms are Corrosion Treated for Normal Atmospheric Conditions
  • Lockset Reversibfor Either Hand of Door without Removing Keyed Lever
  • Reliable Strength
  • Dependable Durability
  • Secure Design
  • Easy Installation and Retrofit
  • Standard Duty Cylindrical Lock Combines Quality and Performance in a Reliable Solution for a Wide Range of Appltion
  • With Strength Exceeding ANSI Grade 2 Requirements and Features Designed to Resist Attacks, Promote Product Life and Match Current Architectural Trends, the 7KC Series Delivers Exceptional Results for Moderate Traffic Point

Specifications:

ANDI Grade GRADE 2
Backset - Inches 2-3/4
Design FLAT LEVER WITH RETURN
Finish US26D SATIN CHROME
Function BATHROOM/BEDROOM PRIVACY LOCK
Knob/Lever Type LEVER
Latch Face SQUARE CORNER 1-1/8 INCH WIDE
Product Type CYLINDRICAL LOCK
Packaging BOXED
Sales Category PRIVACY SET
Strike Type ANSI
UL YES
Throughbolt Pattern 2-5/8" C.C. 12 AND 6 O’CLOCK
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.