AASTRA | 8009 GRAY | A0404593
Single Line Analog Phone - Gray With Redial, Hold, Message Waiting And 6 Memory Keys

MFR PART #  8009 GRAY  | A0404593
PART #  181519
Minimum 1 EACH

Description

The Aastra 8009 lessens the hassle of searching for frequently called numbers with its six memory keys. Dialing at the touch of a button has never been easier.

Features

  • Compatible with Centrex, PBX, or standard telephone service
  • Six programmable memory keys for frequently called numbers or feature access codes
  • Voltage Message Waiting indicator
  • Redial key
  • Parallel line jack for extension, fax, or modem
  • Visual ringing indicator
  • LINK key
  • Line release/Hold keys
  • Hearing aid compatible
  • Desk or wall mountable

Specifications:

Call Waiting NO
Caller ID NO
Type CENTREX
Color GREY
Data Port NO
Display NO
Flash Key NO
Headset Jack NO
Hold Button YES
Intercom NO
Line Size 1
Message Waiting YES
Mute Button NO
Redial YES
Speaker Phone NO
Technology ANALOG

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.