ALGO COMMUNICATION PRODUCTS | 8039
The Algo 8039 SIP Video Mullion Intercom with wide field of view camera is a PoE video intercom designed for hands-free visitor communication at a secure door entrance framed in mullion.

MFR PART #  8039
PART #  887997
Minimum 1 Each
In Stock

Description

The Algo PoE 8039 SIP Video Mullion Intercom is a wide angle IP video intercom designed for hands-free visitor communication at a secure door entrance framed in mullion. The narrow footprint of this intercom is ideal for installation on mullion door fr ames, however, the 8039 can be mounted to any surface for intercom communication at gates and other building entry and access points. This IP video intercom / doorphone is outdoor rated, and is also a fully compliant 3rd party SIP endpoint. The 8039 is compatible with most hosted / cloud and premise-based VoIP telephone systems.

Features

  • Initiates or accepts intercom calls.
  • Outdoor rated - Type 3R (IPX3).
  • 187 degree field of view from a web browser or any H.264 video enabled telephone.
  • Ideal for door / gate entry, in addition to controlling access points to elevators and secure areas uch as a day care, hospital ward, lab or data center.
  • Configurable backlit tactile silicon rubber keypad, featuring auto-attendant capability.
  • UL/CSA, FCC and CE certified.
  • PoE (IEEE 802.3af).
  • Configuration via user friendly web interface or auto-prosioning.
  • Wideband HD voice for high intelligibility speech.
  • Seamless relay activation via telephone keypad for secure door or gate entry using 8061 controller.

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.