PROTECTIVE INDUSTRIAL PRODUCTS | 804-3405
Pacific R3V4 Kiwi USAR w/Eye Visor, White, 3-Pt Nomex CS, NFPA 1951

MFR PART #  804-3405
PART #  907145
Minimum 1 CASE
Call for Availability

Features

  • Kevlar Composite resins offer higher temperature resistance (up to 500F) without distorting or melting
  • Shell has superior resistance to UV rays and weighs less than Thermoplastic equivalent models
  • 3-point Nomex chin strap with quick-release buckle keeps helmet secure
  • Polyurethane impact liner provides structural integrity and heat resistance
  • Adjustable mesh cradle with grain leather sweatband for comfort
  • Ratchet headband accommodates a variety of head sizes
  • Internal retractable eye protector
  • ESSggle mounts
  • High-gloss paint finish available in a variety of colors
  • Meets ANSI/ISEA Z89.1-2009 requirements
  • Certified to NFPA 1951 and EN 443

Specifications:

Type HEAD PROTECTION
UNSPSC Code 46180000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.