PREFORMED LINE PRODUCTS | 80805514
COYOTE Blank Splice Tray Kit with three elastomeric, 12-count splice blocks
Description
The COYOTE Splice closure is available in two sizes and this fiber-management system includes splice trays for mass or single splicing (fusion and mechanical). Feature focus video available at Preformed.com.
Features
- Three-section end plate has six cable-entry ports, captive hardware, strength-member tie-off and isolated grounds, and requires no field drilling. A four-cable entry-port version is also available for larger cables
- Durable glass-filled high-density thermoplastic shells available in two diameters, 6.0 in. and 8.5 in.
- Comes with built-in shell stabilizers and air valve
- Field-proven, permanent neoprene gasket sealing system eliminates the need for re-entry kits. No flame is required to break the seal or to install
- LOCK-TAPE Sealant System ensures a tightly, permanently sealed end-plate assembly and maximum sheer strength to resist cable pullout
Specifications:
Type | TRAYS |
UNSPSC Code | 31162810 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.