ALGO COMMUNICATION PRODUCTS | 8188
SIP Ceiling Speaker, Linux OS, 48 Volt, 2 Watt, 55 to 18000 Hertz, 88 dBA, PoE, 9.8" Diameter x 7" Height, With Trim Ring

MFR PART #  8188
PART #  886965
Minimum 1 Each
Call for Availability

Features

  • Wideband G.722 Codec Support for HD Voice
  • Multicast Receive or Broadcast Capability
  • Mix with any Number and Variety of Algo Speakers, Strobes and/or Paging Adapters Using Multicast (Eg 8128, 8180, 8186, 8188, 8189, 8301, 8373) for a Complete Voice Paging System
  • Polycom Group Page
  • Syn-Apps Sa-Announce
  • Sip Compatibility with All Leading UC Vendors Including Avaya, Broadsoft, Cisco, Digium/Asterisk, Mitel, Metaswitch, NEC and Polycom to Name a Few
  • Configurable Through Web Interface
  • Auto-Provisioninge TFTP, FTP, HTTP)
  • SNMP Supervision
  • Music Capable
  • Internal Memory of 1 GB for Uploaded Wav Files or Recorded Messages
  • Multiple Sip Registrations for Ring (10) and Page (50) Extensions
  • Programmable Relay (Dry Contact) Output
  • Programmable Relay (Dry act) Input or Illuminated and Supervised Wall Button
  • Hydrophobic Membrane Screen (Part No. 8188MEM) Can be Attached to the Speaker for Placement in Areas Subject to Moisture (Eg Shower)
  • RoHS Compliant

Specifications:

Type SPEAKER
UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.