ALGO COMMUNICATION PRODUCTS | 8190S
8190S IP Paging Speaker - Clock and Visual Alerter for Classroom and Commercial PA Systems, PoE

MFR PART #  8190S
PART #  10180078
Minimum 1 Each
Call for Availability

Description

The PoE 8190S SIP Speaker - Clock & Visual Alerter is an IP paging speaker for the classroom and other commercial public address (PA) system applications. The speaker is also a fully compliant 3rd party SIP endpoint. As a result, the 8190S is compatibl e with most hosted / cloud and premise-based VoIP telephone systems.

Applications

IP speaker-clock for PA systems in education (e.g. classroom intercom speaker) and other commercial environments such as: waiting rooms / areas in transport terminals (e.g. airport, bus and train stations), hospitals and government offices. In addition , lunch / cafeteria and fitness rooms in commercial offices, manufacturing / plant / utilities, colleges and universities, etc.
Notification for emergency (e.g., lockdown, evacuation, reverse evacuation), safety (e.g., medical, workplace accident), se curity events (e.g. OSHA or similar workplace regulations).
Associate emergency notification alerts with an LED color for enhanced situational awareness. For example, Amber - Shelter, Blue - Medical, Green - Evacuate, Red - Lockdown, White - All Clear .
IP loud ringing / ringer or night bell and visual alert to avoid missed calls in a higher noise environment where telephone ringing is difficult to hear.
Schedule announcements / tones to play automatically with the Algo 8301 scheduler. The 8301 will multicast audio to any model of Algo IP speaker and paging adapter. For example, school (i.e., class changes, recess, playing an anthem, etc.), retail and healthcare announcements (i.e., store closing, visiting hours, etc.), and workplace shift chan ges, breaks, etc.
Combine with all variety of Algo visual and audible IP endpoints to create more comprehensive public address (PA) and notification alerting solutions.

Features

  • Wideband G.722 codec support for HD Voice.
  • Multicast receive capability for cost effective scalability. For example, mix with any number and variety of Algo speakers, strobes and paging adapters for more comprehensive public address (PA) and alerting solution requirements.
  • Supports RTP multicast, in addition to Polycom Group Page, Singlewire InformaCast and Syn-Apps Revolution.
  • SIP compatibility with leading UC vendors / VoIP platforms.
  • Configurable through a web interface.
  • Auto-provisioning .e., TFTP, FTP, HTTP, HTTPS). Also supported: TLS & SRTP (secure SIP signalling and media), SIP over TCP (allows increased packet size over UDP), DNS SRV Record, and CDP/LLDP automatic VLAN assignment.
  • Compatible with any third party SNMP monitoring s oftware or the Algo 8300 IP Endpoint Supervisor (Controller).
  • Internal memory of 1GB for uploading custom WAV files (e.g. tones, alerts, recorded messages, etc.). Also pre-loaded with several ring tones for loud ringing including bell, chime, gong, bu zzer, warble and barking dogs.
  • Multiple SIP registrations for Page / Intercom (1), Emergency Alert (10) and Ring (10) extensions.
  • Programmable relay (dry contact) output.
  • Programmable relay (dry contact) input for use with 1202 and 1203 illuminatedand supervised wall buttons.
  • High contrast clock which automatically synchronizes with network time via NTP server for simplified management.
  • Backlit call button, capable of hands-free talkback / intercom.
  • Four discrete LEDs including amber, blue, reen and red (+ white using RGB) with configurable flash patterns and intensities.
  • UL/CSA, FCC and CE certified.
  • Product Dimensions: 16" x 8.25" x 3" (40.7cm x 21.0cm x 7.6cm)

Specifications:

UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.