ALGO COMMUNICATION PRODUCTS | 8198
8198 IP Ceiling Speaker uses Satellite Extension Technology for High Intelligibility IP Paging with Reduced Cost

MFR PART #  8198
PART #  10186207
Minimum 1 Each
Call for Availability

Description

The 8198 IP Ceiling Speaker is a SIP compliant and multicast capable PoE+ network audio device for live voice paging, alerting, announcements and emergency notification. A patent pending method of driving and supervising multiple satellite speakers red uces required network ports and cable drops while maintaining all of the benefits of IP paging.

Applications

Schools
Hospitals
Airports
Retail stores
Public buildings
Campus wide notification
Offices

Features

  • SIP, Multicast, Polycom Group Page, InformaCast, Revolution
  • PoE/PoE+ powered up to 16W audio
  • Co-axial wide dispersion driver
  • Web GUI configurable + centralized provisioning
  • Codec support for G.711, G.722 wideband, OPUS 48 kHz fullband
  • Unlimited zonioptions
  • Multicast scalable
  • Ambient noise responsive
  • Supervisable
  • RJ45 output connector for satellite speaker(s)
  • Wiring connection cover for dust and moisture protection
  • Dual Class D amplifiers

Specifications:

UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.