BELDEN | 8279 010500
Coax - Miniature cable, 23 AWG stranded (7x32) .023" bare compacted copper conductor, 500’ reel, polyethylene insulation, tinned copper braid shield, polyethylene jacket

MFR PART #  8279 010500
PART #  B8279-500
Available in 500 FEET increments
Minimum 500 FEET
Call for Availability

Description

23 AWG stranded (7x32) .023" bare compacted copper conductor, polyethylene insulation, tinned copper braid shield (95% coverage), polyethylene jacket.

Specifications:

Coax Construction COAXIAL
Coax Type RG 59
Conductor Material BARE COPPER
Conductor Type STRANDED CONDUCTOR
Dielectric Material PE-POLYETHYLENE (SOLID)
Fire Rating GENERAL PURPOSE (CM, CMG, CMX)
Flooded NO NOT FLOODED OVER BRAID
Impedance 75 OHM NOMINAL IMPEDANCE
Jacket Material PE-POLYETHYLENE
Outdoor YES IS OUTDOOR GRADE MATERIAL
Screen/Shield Type BRAID ONLY

Spec Sheet

Spec Sheet