IVES, H. B. | 8311-5 4X16 US28
Door Trim Pull Plate, 4" Length x 16" Width, 5" Center to Center, Brass, Clear Coated Satin Aluminum

MFR PART #  8311-5 4X16 US28
PART #  CS801449
Minimum 1 EACH
In Stock

Features

  • All Plates Come Standard with Four Beveled Edges and Countersunk Mounting Holes
  • Reliability

Specifications:

Base Material ALUMINUM
Finish US28 SATIN ANODIZED ALUMINUM
Height/Thickness-Inches 16
Mounting SURFACE MOUNTED
Product Type PUSH AND PULL HARDWARE
Sales Category PUSH/PULL
Width/Diameter - Inches 4