GEOVISION | 84-FER5302-001U
WDR Fisheye Rugged IP Camera, 1/2.5 Inch Progressive Scan CMOS, 5 MP, 1.5 mm, Fixed Focus, Fixed Iris Lens

MFR PART #  84-FER5302-001U
PART #  749076
Minimum 1 Each

Description

GV-FER5302 is an outdoor fisheye camera that allows you to monitor all angles of a location. It can be installed to the ceiling, wall, wall corner And the pole. The camera’s distorted hemispherical image can be converted into a conventional rectilinear projection. Without installing any software, you can watch live view And utilize functions such as motion detection, privacy mask And alert notification through the Web interface. In addition, the camera seamlessly integrates with the GV-System, provi ding advanced monitoring And video management features.

Features

  • Wide Dynamic Range (WDR)
  • Vandal resistance (IK10+ for metal casing)
  • Ingress protection (IP67)
  • Built-in micro SD card slot (SD/SDHC) for local storage
  • Recording assigned by GV-Edge Recording Manager (Windows and Mac version)
  • Defog
  • Built-in microphond speaker
  • Digital object tracking
  • Provides 360 Degree and 180 Degree panorama view
  • Different angle of view accessible by multiple users at the same time
  • Playback from any view angle and zoom level
  • No mechanical moving parts
  • Two-way audio
  • Virtual Pnction
  • Visual automation
  • Privacy mask
  • ONVIF (profile S) conformant

Tech Info

CE Certified, FCC Certified, RCM, RoHS Compliant

Specifications:

Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.