GEOVISION | 84-VD34400-001U
WDR Pro IR Vandal Proof IP Dome Camera, 1/3.2 Inch Progressive Scan CMOS, 3 MP, 3 - 9 mm Lens, White

MFR PART #  84-VD34400-001U
PART #  749188
Minimum 1 Each

Description

GV-VD3440 is an outdoor camera designed with IK10+ vandal resistance And IP67 ingress protection. With its motorized varifocal lens, the user can zoom And focus the camera from the web interface. The camera is equipped with a WDR Pro with which the cam era can process scenes containing contrasting intensity of lights And produce clear images. This night vision is enhanced with its high power LEDs with up to 20 m (65.6 ft.) effective distance.

Features

  • Vandal resistance (IK10+)
  • Ingress protection (IP67)
  • Motorized varifocal lens for remote focus/zoom adjustment
  • 3-Axis mechanism (pan/tilt/roll)
  • Removable IR-cut filter for day/night function
  • Defog
  • High power IR LEDs
  • Intelligent IR
  • External microphway audio
  • One sensor input and alarm output
  • TV-out support
  • Built-in micro SD card slot (SD/SDHC) for local storage
  • Recording assigned by GV-edge recording manager (windows, mac version)
  • Wide Dynamic Range Pro (WDR Pro)
  • 2D noise reduction
  • Motion deon
  • Tampering alarm
  • Supports iPhone, iPad, Android and 3GPP, Vandalproof

Tech Info

CE Certified, FCC Certified, RCM, RoHS Compliant

Specifications:

Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.