PROTECTIVE INDUSTRIAL PRODUCTS | 841-0398
Pacific F10 MKV Structural Fire, Jet Style, Red Kevlar, NPFA 1971

MFR PART #  841-0398
PART #  907183
Minimum 1 CASE
Call for Availability

Features

  • Reinforced Kevlar composite shell provides integral strength and excellent penetration protection. This lightweight shell is chemical and UV resistant, with inherent heat and flame resistance
  • Reflective trim with high retro-reflectivity for increased v isibility
  • Full cranium polyurethane liner provides an excellent thermal barrier and superior shock impact absorption
  • 6-point ribbon cradle harness
  • Ratchet headband with easy-to-adjust dial has a hat sizing range of 6-1/2 to 8 (52 to 64 cm)
  • Comfortablfront and rear leather sweat padding
  • Flame resistant neck protector
  • 3-point Nomex chin strap with Pacific quick release buckle
  • Polycarbonate eye protector provides high speed particle impact protection, with heat and flame resistance
  • Internal "bubbletyle" polycarbonate face shield stows inside helmet. Anti-scratch and anti-fog, with full face cover for excellent splash protection
  • Includes Easi-On-Off light mounting base
  • Certified to NPFA 1951, NFPA 1971 and EN 443
  • Meets ANSI Z89.1

Specifications:

Type HEAD PROTECTION
UNSPSC Code 46180000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.