ORTRONICS | 851044973
Replaced by PHD5E6U48HM. Please access product information for PHD5E6U48HM.

MFR PART #  851044973
PART #  176111
Minimum 1 EACH
Call for Availability


Replaced by PHD5E6U48HM - Category 5e, 48-port modular to 110 patch panel has hinged wire management with six-port modules and is T568B wired.


  • High density design
  • 110 termination
  • Hinged front cable management panel
  • Wire management bar included
  • Front and rear designation strips

Specification Description

Category Rating: Category 5ePerformance Rating: Category 5e
Depth Metric: 3.175 mm
Number of Ports: 48
Width Metric: 482.6 mm
Height USA: 7 in.Height Metric: 177.8 mm
Cable Diameter Range: 22-26 AWG
T568BThe cables should be routed from both sides of the Relay Rack rather than from one side only. Maintain pair twist to within .50" (13 mm) of point of termination for maximum data performance.


Category CATEGORY 5E
Number of Ports 48
Rack Units 2
Termination 110-MOD
Wiring T568B

Spec Sheet

Spec Sheet