
Description
WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.
Klein Tools 4-Piece Cushion-Grip Screwdriver Set contains the type of screwdrivers professionals carry most often! Each screwdriver features a precision-machined tip for an exact fit. They also feature Klein’s Cushion-Grip handle which provides greater torque and comfort.
Features
- Includes one Phillips-tip, two keystone-tip and one cabinet-tip screwdrivers
- Tip-Ident quickly identifies the type of screwdriver and the tip orientation so you can easily engage the screwdriver tip with the screw
- Precision-machined tip for exact fit
- ouble wings inside handle provide solid, twist-resistant blade anchor
- Cushion-Grip handles for superior torque and comfort
- Premium chrome-plated for smooth feel and corrosion resistance
- Internal flanges inside handle provide solid, twist-resistant blae anchor
- Special heat-treated shafts
- Meets or exceeds applicable ASME / ANSI specifications
Specification Description
For Use With: Klein Scissor Snips or Shears
Number of Pockets: 1
Belt Connection: Tunnel
Belt Width: Up to 2" (50.8 mm)
Overall Length: 2" (50.8 mm)
Overall Width: 1" (24.5 mm)
Overall Height: 8" (203.2 mm)
Weight: 0.15 lb (0.07 kg)
Specifications:
Material | STEEL - CHROME PLATED |
---|---|
Product Type | SCREWDRIVER - SET |
UNSPSC Code | 27111701 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.