KLEIN | 85191
Conduit-Fitting and Reaming Screwdriver

MFR PART #  85191
PART #  496736
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

The Klein Tools Conduit-Fitting and Reaming Screwdriver can ream and smooth 1/2" (13 mm), 3/4" (19 mm), and 1" (25 mm) thin-wall conduit. It features a hooded-blade design that keeps the screwdriver tip from slipping out of screws, which is especially handy when tightening hard-to-reach conduit fittings. This screwdriver has a longer Cushion-Grip handle for even more comfort and torque while re aming.

Features

  • Hooded-blade design keeps tip from slipping out of screws, especially when tightening hard-to-reach conduit fittings; thicker hood is designed for rugged use
  • Reams and smooths 1/2-Inch (13 mm), 3/4-Inch (19 mm), and 1-Inch (25 mm) thin-wall conduit end s to protect wire and permit correct installation of fittings
  • Reams both the inside and outside of the conduit at the same time
  • Longer Cushion-Grip handle provides comfort and more torque for reaming
  • Replaceable reaming blade is now held in place witha 1/16-Inch hex socket set screw
  • Designed to be used on Electrical Metallic Tubing (EMT)

Specification Description

Application: Heavy-Duty Line Work
Lock Style: Liner lock
Blade Type: Hawkbill
Blade Length: 2.75" (69.9 mm)
Blade Material: Stainless Steel
Handle Color: Blue
Handle Material: Plastic
Length Closed: 4.5" (114.3 mm)
Overall Length: 6.75" (171.5 mmht: 2.6 oz (74 g)

Specifications:

Length 7.1/2
Product Type REAMER
UNSPSC Code 27111701

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.